Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rectangular Gauge Block

Rectangular Gauge Block 2.0-1, BM1/Single Unit

4.75 (4)
Item.#
06705903
Mfr.#
2.0-1, BM1/Single Unit
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Dimensional Deviation
0.16microm
Nominal Dimension (mm)
2
Dimension (mm)
30x9
Type
Simple
Dimensional Tolerance (Surface Direction)
+/-0.20microm
Grade
Primary
Material
High carbon high chromium steel
Purpose
Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision a
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used in combination with groove width inspection as a block gauge.
5
From Japan
On 2017-06-03 15:43:21
I bought it for the block gauge set supplement. Because I can buy it separately, I will do it. I can use it without problems.
This review is about item#86908236.
It is used as a standard for accuracy of processed products.
5
From Japan
On 2017-05-24 17:30:47
Although it is a special measuring tool, ordering is easy to understand and it was extremely helpful to respond to sudden use with early shipment.
This review is about item#06705964.
When checking the dimensions of machined products
4
From Japan
On 2017-03-31 17:52:19
There is no production of the corresponding product, so it is currently unused.
This review is about item#86908534.
Inspection
5
From Japan
On 2015-06-22 16:16:46
Something you want is cheap in price, and the goods arrive soon, so it's hard to say.
This review is about item#06706095.