Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rectangular Gauge Block

Rectangular Gauge Block 4.0-1, BM1/Single Unit

4.50 (2)
Item.#
06705946
Mfr.#
4.0-1, BM1/Single Unit
Package Qty.
1PC
Ship pack of
1
43.86 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
4
Dimension (mm)
30x9
Type
Simple
Dimensional Tolerance (Surface Direction)
+/-0.20microm
Grade
Primary
Material
High carbon high chromium steel
Allowable Dimensional Deviation
0.16microm
Purpose
Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When checking the dimensions of the machined products
4
From Japan
On 2017-03-31 17:52:19
Because it does not already have a production of the relevant products is the state of the current unused.
This review is about item#86908534.
Inspection
5
From Japan
On 2015-06-22 16:16:46
Wish is cheaper price, is Iukotonashi because the commodity is also soon arrive.
This review is about item#06706095.