Buy more than* S$200* and get FREE SHIPPING

  • Fine touch

Fine touch -

Item.#
06706165
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2
Maximum Operating Speed (m/s [m/min])
72[4300]
Abrasive Material
WA
Grain Size
46