Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine touch

Fine touch -

Item.#
06706192
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
3
Abrasive Material
WA