Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Portable work light, Fluorescent
  • Portable work light, Fluorescent
  • Portable work light, Fluorescent

Portable work light, Fluorescent KF-23

2.00 (1)
Item.#
06706287
Mfr.#
KF-23
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
1300
Power Consumption (W)
23
Weight (kg)
0.85
Color
Ivory
TRUSCO Part Number
287-6787
Dimension / Size (mm)
AboutIMATELY 240 X phi135 (THE LIGHT part)
Clip Mounting Width (mm)
50(max)
Cord Length (m)
5
Power (V)
100
Type
For indoor use
Material
Lamp body: plastic Clip part: iron
Bulbs
Fluorescent lamp/23w
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Additional lighting in in-house work
2
From Japan
On 2012-11-02 19:52:27
Because the cover and reflector are integrated, it can only illuminate the front. In other words, it looks like a spotlight, but the amount of light is a fluorescent lamp lamp so it's not a big deal. I tried to remove only the reflector, but it did not go well. The cover is also a plastic, but the ball joint of the clip base is also full plastic so durability is questionable. I only use the lamp and I use it with another instrument. It was not very good shopping.
This review is about item#37182957.