Buy more than* S$200* and get FREE SHIPPING

  • Plastic nipper (with spring)125mm
  • Plastic nipper (with spring)125mm
  • Plastic nipper (with spring)125mm

Plastic nipper (with spring)125mm SP-13

4.00 (1)
Item.#
06706497
Mfr.#
SP-13
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Spring
Kickbane (grip)
Body Thickness (mm)
4.6
Material (Grip)
Elastomer
Nominal Dimension (mm)
125
Overall Width (mm)
44
Overall Length (mm)
126
Unit Dimensions Width (mm)
14
Blade Part Hardness
(HRC)50 - 57
Grip Length (mm)
79
Blade Length (mm)
10
Material (Body)
SK85(SK5)