Buy more than* S$200* and get FREE SHIPPING

  • AG Heavy Mill
  • AG Heavy Mill
  • AG Heavy Mill

AG Heavy Mill AGHV4

Item.#
06706524
Mfr.#
AGHV4
Package Qty.
1PC
Ship pack of
1
38.96 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.030 to 0
Blade Diameter (phi mm)
4
Blade Length (mm)
12
Material
Cobalt HSS (high speed steel) HSSCo
Number of Blades
4
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
8
Overall Length (mm)
60