Buy more than* S$200* and get FREE SHIPPING

  • AG Heavy Mill
  • AG Heavy Mill
  • AG Heavy Mill

AG Heavy Mill AGHV6

5.00 (1)
Item.#
06706542
Mfr.#
AGHV6
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter (phi mm)
6
Blade Length (mm)
15
Tolerance (mm)
+0.030 - 0
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Number of Blades
4
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Coating
AG (TiAlN) coat
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:29:53
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6706567.