Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG Heavy Mill
  • AG Heavy Mill
  • AG Heavy Mill

AG Heavy Mill AGHV8

5.00 (1)
Item.#
06706567
Mfr.#
AGHV8
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.036 - 0
Blade Diameter (phi mm)
8
Blade Length (mm)
20
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Number of Blades
4
Coating
AG (TiAlN) coat
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:29:53
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6706567.