Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV10

5.00 (1)
Item.#
06706585
Mfr.#
AGHV10
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.036 - 0
Blade Diameter (phi mm)
10
Blade Length (mm)
25
Material
Cobalt high-speed steel HSSCo
Number of Blades
4
Coating
AG (TiAlN) coat
Shank Diameter (phi mm)
12
Overall Length (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:30:09
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6706603.