Buy more than* S$200* and get FREE SHIPPING

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV12

5.00 (1)
Item.#
06706603
Mfr.#
AGHV12
Package Qty.
1PC
Ship pack of
1
64.36 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.043 - 0
Blade Diameter (phi mm)
12
Blade Length (mm)
30
Material
Cobalt HSS (high speed steel) HSSCo
Number of Blades
4
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
12
Overall Length (mm)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:30:09
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6706603.