Buy more than* S$200* and get FREE SHIPPING

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV13

Item.#
06706612
Mfr.#
AGHV13
Package Qty.
1PC
Ship pack of
1
75.56 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length (mm)
35
Tolerance (mm)
+0.043 to 0
Blade Diameter (phi mm)
13
Material
Cobalt HSS (high speed steel) HSSCo
Number of Blades
4
Overall Length (mm)
90
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
16