Buy more than* S$200* and get FREE SHIPPING

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV20

Item.#
06706682
Mfr.#
AGHV20
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Coating
AG (TiAlN) coat
Shank Diameter (phi mm)
20
Overall Length (mm)
110
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Tolerance (mm)
+0.052 - 0
Blade Diameter (phi mm)
20
Blade Length (mm)
45
Number of Blades
4