Buy more than* S$200* and get FREE SHIPPING

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV21

Item.#
06706691
Mfr.#
AGHV21
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
+0.052 to 0
Blade Diameter (phi mm)
21
Blade Length (mm)
45
Material
Cobalt HSS (high speed steel) HSSCo
Number of Blades
4
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
20
Overall Length (mm)
110