Buy more than* S$200* and get FREE SHIPPING

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV24

Item.#
06706725
Mfr.#
AGHV24
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Number of Blades
4
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
25
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length (mm)
120
Tolerance (mm)
+0.052 to 0
Blade Diameter (phi mm)
24
Blade Length (mm)
50