Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV25

Item.#
06706734
Mfr.#
AGHV25
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Overall Length (mm)
120
Tolerance (mm)
+0.052 to 0
Blade Diameter (phi mm)
25
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length (mm)
50
Number of Blades
4
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
25