Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV27

Item.#
06706752
Mfr.#
AGHV27
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter (phi mm)
27
Blade Length (mm)
55
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSSCo
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
25
Overall Length (mm)
125
Tolerance (mm)
+0.052 to 0