Buy more than* S$200* and get FREE SHIPPING

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV28

Item.#
06706761
Mfr.#
AGHV28
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Overall Length (mm)
125
Tolerance (mm)
+0.052 to 0
Blade Diameter (phi mm)
28
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length (mm)
55
Number of Blades
6
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
25