Buy more than* S$200* and get FREE SHIPPING

  • AG mill heaviness
  • AG mill heaviness
  • AG mill heaviness

AG mill heaviness AGHV29

Item.#
06706777
Mfr.#
AGHV29
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Coating
AG (TiAlN) Court
Shank Diameter (phi mm)
25
Overall Length (mm)
125
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance (mm)
+0.052 to 0
Blade Diameter (phi mm)
29
Blade Length (mm)
55
Number of Blades
6