Buy more than* S$200* and get FREE SHIPPING

  • Mini Grinder

Mini Grinder 906

4.33 (3)
Item.#
06706865
Mfr.#
906
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
75
Body Size (phi mm)
65
Revolution (min-1[r.p.m])
25000
Power (V)
Single-phase 100
Weight (kg)
0.9
Accessories
(Flat-cone type) for each one, 10-17 spanner (one each), the wheel grinder stone dresser 19-60
Grindstone Shank (mm)
6
Cord Length (m)
2.5
Power Consumption (W)
240
Current (A)
2.5
Overall Length (mm)
283
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Abrasive operation
4
From Japan
On 2015-03-26 17:08:45
φ3 shared the shaft but you may if you can, or would be impossible for price basis? It is welcome if there is also an option.
This review is about item#06706865.
Chamfering of metal
5
From Japan
On 2014-07-16 13:41:37
Size is also affordable no problem in the current work.
This review is about item#06706865.
Deletion of defects occurring in the weld line and pretreatment of the inner surface of the nozzle
4
From Japan
On 2013-04-01 13:26:55
I am satisfied with the price, but it is somewhat difficult for durability.
This review is about item#06706865.