Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rotating blades

Rotating blades BN1010

by NOGA
2.33 (3)
Item.#
06706926
Mfr.#
BN1010
Package Qty.
1Box(10PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Cutting Edge Angle (degree)
40
Blade Length (mm)
8
Overall Length (mm)
24
TRUSCO Part Number
112-2576
Blade
N1
Weight (g)
13
Type
For light cutting of steel and aluminumOnly for single-edges, clockwise
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Deburring
1
From Japan
On 2016-10-30 19:40:42
I could not use it with the handle I had.
This review is about item#6738191.
Inner chamfer
3
From Japan
On 2014-01-17 14:25:15
With the part number BS 6001, the blades were missing with deburring of soft iron for the first time. I am sorry that other types of blades I used to date did not have that. I am using it with a fine diamond file to sharpen, but I want a little more durability.
This review is about item#37059924.
Men taking
3
From Japan
On 2012-11-12 22:05:38
usually
This review is about item#06706926.