Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BN1012

by NOGA
2.33 (3)
Item.#
06706944
Mfr.#
BN1012
Package Qty.
1Box(10PC)
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
TRUSCO Part Number
112-2592
Blade
N1 TiN
Weight (g)
13
Overall Length (mm)
24
Cutting Edge Angle (degree)
40
Blade Length (mm)
8
Type
N1 of PVD coating which excels in durability.
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Deburring
1
From Japan
On 2016-10-30 19:40:42
I could not use it with the handle I had.
This review is about item#6738191.
Inner chamfer
3
From Japan
On 2014-01-17 14:25:15
With the part number BS 6001, the blades were missing with deburring of soft iron for the first time. I am sorry that other types of blades I used to date did not have that. I am using it with a fine diamond file to sharpen, but I want a little more durability.
This review is about item#37059924.
Men taking
3
From Japan
On 2012-11-12 22:05:38
usually
This review is about item#06706926.