Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BN1015

by NOGA
2.33 (3)
Item.#
06706953
Mfr.#
BN1015
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
2014 TRUSCO Published Page
1-0396
Blade
N1 C
Weight (g)
18
TRUSCO Part Number
112-2606
Cutting Edge Angle (degree)
50
Blade Length (mm)
8
Overall Length (mm)
24
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Deburr
1
From Japan
On 2016-10-30 19:40:42
Could not be used in the handle had.
This review is about item#6738191.
The inside of the chamfer
3
From Japan
On 2014-01-17 14:25:15
I have missing blade in deburring first round of soft iron in the part number BS6001. Other types of blade that has been used until now is a pity because there was no such a thing. Although I'm using sharpening the eyes of a fine diamond file, I want a little more durability.
This review is about item#37059924.
Men up
3
From Japan
On 2012-11-12 22:05:38
usually
This review is about item#06706926.