Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BN3010

by NOGA
2.33 (3)
Item.#
06706987
Mfr.#
BN3010
Package Qty.
1Box(10PC)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Overall Length (mm)
23
Cutting Edge Angle (degree)
50
Type
Inner and outer surfaces simultaneous deburring. Single-edged, only right-handed.
Weight (g)
13
Maximum Plate Thickness (mm)
4.5
Blade
N3
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Deburring
1
From Japan
On 2016-10-30 19:40:42
I could not use it with the handle I had.
This review is about item#6738191.
Inner chamfer
3
From Japan
On 2014-01-17 14:25:15
With the part number BS 6001, the blades were missing with deburring of soft iron for the first time. I am sorry that other types of blades I used to date did not have that. I am using it with a fine diamond file to sharpen, but I want a little more durability.
This review is about item#37059924.
Men taking
3
From Japan
On 2012-11-12 22:05:38
usually
This review is about item#06706926.