Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BN6010

by NOGA
2.33 (3)
Item.#
06706996
Mfr.#
BN6010
Package Qty.
1Box(10PC)
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Maximum Plate Thickness (mm)
20
Cutting Edge Angle (degree)
40
Weight (g)
23
TRUSCO Part Number
112-2681
2014 TRUSCO Published Page
1-0396
Blade
N6
Overall Length (mm)
45
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Deburring
1
From Japan
On 2016-10-30 19:40:42
I could not use it with the handle I had.
This review is about item#6738191.
Inner chamfer
3
From Japan
On 2014-01-17 14:25:15
With the part number BS 6001, the blades were missing with deburring of soft iron for the first time. I am sorry that other types of blades I used to date did not have that. I am using it with a fine diamond file to sharpen, but I want a little more durability.
This review is about item#37059924.
Men taking
3
From Japan
On 2012-11-12 22:05:38
usually
This review is about item#06706926.