Buy more than* S$200* and get FREE SHIPPING

  • Rotating blade

Rotating blade BS1018

by NOGA
4.50 (12)
Item.#
06707032
Mfr.#
BS1018
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3.2
Overall Length (mm)
48
Cutting Edge Angle (degree)
45
Maximum Plate Thickness (mm)
-
Type
Versatility suitable for difficult materials such as stainless steel or plastic blades.HRC 65-67.
Weight (g)
32
TRUSCO Part Number
112-3106
Blade
S100
Blade Length (mm)
10
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2018-06-02 13:36:46
I used it without knowing it was only right rotation. It can be used for a long time if used properly.
This review is about item#5836914.
Deburring of laser processed items
4
From Japan
On 2017-07-31 14:48:00
It is very easy to use. I am saved when the price is a little cheaper.
This review is about item#5836914.
It is used for deburring work of a new drilling section that takes external wiring into the switchboard.
5
From Japan
On 2017-05-15 14:48:38
I would appreciate it if there are rotating blades that can simultaneously remove burrs on the outside and inside. In many cases, it often happens that hands can not enter inside.
This review is about item#5836914.
Deburring holes
5
From Japan
On 2015-09-22 00:55:51
It is used for a hole of 13 φ or more opened in a steel plate control board. It was a chamfer cutter in the company employee era, and after independence it was doing with a pairy file. By comparison: · chamfer cutter → depending on size, it can not be attached to the charging drill unless the taper shank is processed into a straight shank. → Any Bali can get carved. → The price is expensive. · Assembling file → If you put the file, you can do it with any single size with any size. → Take whatever kind of Bali, you get tired a bit, it takes a while and takes time. → The price is cheap. · Noga rotating blade → (If you insert a blade) Any size can be done with this with a pair file. → If it is a bit of a burr, you can take it normally (but you need a little) big burr is a pair of riders .... → The price has become moderate in myself.
This review is about item#05836914.
Peripheral chamfering of copper plate
4
From Japan
On 2013-03-18 15:13:30
Because it is a consumable item, cheap one is better, but unless it is a manufacturer, the sharpness is too different. Moreover, it is different also. Noga's cutlery is sharp. This blade is right-handed so it's easy to use.
This review is about item#05836932.
Horn corner R of aluminum (It is a part of the dolly)
5
From Japan
On 2012-11-19 13:10:39
I do quite a few, but I heard from the scene that it is a very good item with continued sharpness
This review is about item#05836914.
Burr removing operation of metal products (especially stainless steel)
4
From Japan
On 2012-07-07 21:51:50
I bought it as a consumable item of the working tool. I think that it can be said that it is a manufacturer's product, workability is better than what is sold at home centers etc. Because it is a consumable item, it is better that the cost is cheaper even a little, but it is safe to be able to respond to shipping on the day.
This review is about item#06707032.
Deburring work
2
From Japan
On 2012-04-15 20:26:18
It is regrettable that the blade can not be cut off when the angle of the material and the blade changes.
This review is about item#06707032.
We manufacture industrial machinery parts. Iron, casting, aluminum, stainless steel and types of work materials are diverse, but the point that one can correspond to various kinds of materials is excellent. The price is expensive, but that's all there is to it.
5
From Japan
On 2011-08-26 13:41:35
Sharpness does not fall. Easy to use.
This review is about item#05836914.
Deburr of various products
5
From Japan
On 2011-06-13 12:52:06
Various tools were used, but this product was the best used.
This review is about item#05836932.