Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BK1010

by NOGA
4.50 (4)
Item.#
06707041
Mfr.#
BK1010
Package Qty.
1Box(10PC)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
43
Cutting Edge Angle (degree)
40
Blade Length (mm)
8
TRUSCO Part Number
112-5222
Shaft Diameter (phi mm)
3.2
Blade
S101
Weight (g)
29
Type
Minimum hole diameter from 2.5 mm blade for small diameter precision. For aluminum and steelRight edge.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2012-11-12 22:06:18
usually
This review is about item#06707075.
Deburring after machining
5
From Japan
On 2012-04-20 15:08:36
I am using it normally.
This review is about item#06707041.
Deburring of processed parts
5
From Japan
On 2011-03-03 22:02:28
I always buy Tin coat items. It is useful for deburring of products such as aluminum and stainless steel which are relatively age-prone and easy to come out of burrs. However, since the blade holding with copper is not good, I think that it is good to have CrN coated products for copper alloys.
This review is about item#06707066.
Deburring inside diameter of copper pipe cut surface at air conditioner construction
5
From Japan
On 2008-09-17 09:46:06
With a 2 minute copper pipe, this one can be taken better than the S10 blade
This review is about item#06707041.