Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BK3010

by NOGA
4.50 (4)
Item.#
06707075
Mfr.#
BK3010
Package Qty.
1Box(10PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
43
Cutting Edge Angle (degree)
45
Weight (g)
27
Type
Minimum hole diameter from 1.5 mm blade for small diameter precision. For aluminumRight edge.
Shaft Diameter (phi mm)
3.2
Blade
S150
TRUSCO Part Number
112-3297
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Periodically used for company flashlights etc.
5
From Japan
On 2014-01-17 13:18:59
Commodities used everyday, shipped cheaply and promptly I think that it corresponds and correspondence.
This review is about item#35766814.
Construction completed Completion cleaning
4
From Japan
On 2013-11-14 14:31:09
I have not used it yet, but I think whether it is better than the product I thought.
This review is about item#06122487.
Bike clutch shaft part
5
From Japan
On 2013-11-14 14:21:59
Many different sizes are also reliable parts.
This review is about item#35215941.
Reinforcement of stay part of motorcycle turn signal
4
From Japan
On 2013-07-31 19:39:19
There was enough thickness, shrinkage was not problem if using heat gun. It can be used quite well besides the original purpose! It will be appreciated if you can sell it in 1M unit if you can.
This review is about item#35072326.