Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rotating blades

Rotating blades BK2010

by NOGA
4.33 (6)
Item.#
06707093
Mfr.#
BK2010
Package Qty.
1Box(10PC)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
43
Cutting Edge Angle (degree)
55
Blade Length (mm)
9
TRUSCO Part Number
112-3327
Shaft Diameter (phi mm)
3.2
Blade
S202
Weight (g)
28
Type
Minimum hole diameter 2.5 mm for precision blades.for Cast, brass use.Double-edged
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Chamfering
4
From Japan
On 2018-04-03 22:04:29
Inner surface processing can be cut considerably. Bibi will occur on the way in outer surface machining.
This review is about item#6707093.
Deburring parts
4
From Japan
On 2018-01-20 11:11:05
Although I have purchased repeat, the shape of the tip may interfere with fine work. We are expecting to increase shape variations.
This review is about item#6707041.
chamfer
3
From Japan
On 2012-11-12 22:06:18
usually
This review is about item#06707075.
Deburring after machining
5
From Japan
On 2012-04-20 15:08:36
I am using it normally.
This review is about item#06707041.
Deburring of processed parts
5
From Japan
On 2011-03-03 22:02:28
I always buy Tin coat items. It is useful for deburring of products such as aluminum and stainless steel which are relatively age-prone and easy to come out of burrs. However, since the blade holding with copper is not good, I think that it is good to have CrN coated products for copper alloys.
This review is about item#06707066.
Deburring inside diameter of copper pipe cut surface at air conditioner construction
5
From Japan
On 2008-09-17 09:46:06
With a 2 minute copper pipe, this one can be taken better than the S10 blade
This review is about item#06707041.