Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BC1010

by NOGA
Item.#
06707127
Mfr.#
BC1010
Package Qty.
1Box(2PC)
Ship pack of
1
19.21 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
55
Operating Range (mm)
(Minimum screw diameter) 9
Overall Length (mm)
57
TRUSCO Part Number
112-3785
Blade
TC
Weight (g)
12
Shaft Diameter (phi mm)
3.2