Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window

Stainless Steel W/Round Hood Vent Window UK-GN100S-HL

4.33 (3)
Item.#
06707163
Mfr.#
UK-GN100S-HL
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter (mm)
100
Compatible Pipe Diameter (phi mm)
97-111 (inside diameter)
Dimensions C (mm)
111
Dimensions E (mm)
46
Dimensions A (mm)
148
Height (mm)
22 (water blockers)
Finishing
HL (Hood: hair line - clear coating, vent window boards: electro-polished)
Effective Area (cm2)
25.0 (ventilation)
Mesh
(Wire mesh) 12M
Dimensions B (mm)
97
Dimensions D (mm)
77
Wire Netting
t0.29x12M
Material
Body - vent window boards: SUS304 stainless steel Insect nets - hood: SUS316 stainless steel (molybdenum steel with stainless steel)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exhaust groove
5
From Japan
On 2015-11-19 23:06:25
It was cheap, it was good.
This review is about item#06707163.
To the ventilation opening.
3
From Japan
On 2015-06-22 12:14:19
I think that corrosion resistance performance is good because we use SUS 316 which is more rust resistant than SUS 304 as the material of the hood part exposed to the outside air and also has clear paint on the surface. This time 9 items were purchased, but the product was delivered by simple packing in the state where the products were overlapped, without wrapping the package at the time of shipment with partitions for preventing the scratches of the product, bossi punch or the like, clear paint on the product surface There were point scratches and scratches. I'm sorry.
This review is about item#58934617.
I attached it to an owner. I used it as a hood for a pipe fan of 24-hour ventilation.
5
From Japan
On 2013-04-29 19:33:31
I think that it is a very good product.
This review is about item#06707163.