Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window
  • Stainless Steel W/Round Hood Vent Window

Stainless Steel W/Round Hood Vent Window UK-GN150S-HL

4.33 (3)
Item.#
06707172
Mfr.#
UK-GN150S-HL
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mesh
(Wire mesh) 12M
Dimensions B (mm)
145
Dimensions D (mm)
115
Wire Netting
t0.29x12M
Nominal Diameter (mm)
150
Compatible Pipe Diameter (phi mm)
146-160 (inside diameter)
Material
Body - vent window boards: SUS304 stainless Insect nets - hood: SUS316 stainless ( stainless with molybdenum steel)
Dimensions C (mm)
160
Dimensions E (mm)
56
Dimensions A (mm)
213
Height (mm)
50 (Water stopping)
Effective Area (cm2)
75.5 (Ventilation)
Finishing
HL (Hood: hair line - clear coating, vent window boards: electro-polished)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exhaust groove
5
From Japan
On 2015-11-19 23:06:25
It was cheap, it was good.
This review is about item#06707163.
To the ventilation opening.
3
From Japan
On 2015-06-22 12:14:19
I think that corrosion resistance performance is good because we use SUS 316 which is more rust resistant than SUS 304 as the material of the hood part exposed to the outside air and also has clear paint on the surface. This time 9 items were purchased, but the product was delivered by simple packing in the state where the products were overlapped, without wrapping the package at the time of shipment with partitions for preventing the scratches of the product, bossi punch or the like, clear paint on the product surface There were point scratches and scratches. I'm sorry.
This review is about item#58934617.
I attached it to an owner. I used it as a hood for a pipe fan of 24-hour ventilation.
5
From Japan
On 2013-04-29 19:33:31
I think that it is a very good product.
This review is about item#06707163.