Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429S-N

Nylon Wheel 429S-N 429S-N100

Item.#
06707373
Mfr.#
429S-N100
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
32
Boss Width h (mm)
44
Conformity Number
S, SR, SA, SK, SKR, 400S, 400SR, 400SRP, 413, 419S
Allowable Load (daN)
120
Hole Diameter d (phi mm)
10.2
Material (Wheel)
Nylon one wheel (resin bush in)