Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Shackle
  • Screw Shackle
  • Screw Shackle

Screw Shackle U006

5.00 (2)
Item.#
06707434
Mfr.#
U006
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter d1
6
Mouth Width B (mm)
12
Working Load (kN [tf])
1.176/0.12
Length L(mm)
25
Material
Uni-chrome plated
Nominal Diameter d
6
Head Diameter D (phi mm)
11
Surface Processing
Uni-chrome plated
Weight (kg)
0.023
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of chain
5
From Japan
On 2016-02-26 16:23:09
There is somewhat wobbling of the screw part, but there is no problem.
This review is about item#06707434.
Attachment of a ventilator hanging with a chain.
5
From Japan
On 2015-07-06 14:38:36
It can be used normally. You can save the trouble of going to buy.
This review is about item#06707434.