Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Nylon Wheel429G-N
  • Wheel, Nylon Wheel429G-N
  • Wheel, Nylon Wheel429G-N

Wheel, Nylon Wheel429G-N 429G-N75

5.00 (2)
Item.#
06707592
Mfr.#
429G-N75
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Hole Diameter d (phi mm)
8.3
Wheel Diameter D (phi mm)
75
Conformity Number
G, R, S, SR, SK, SKR, SA, 220G, 220S
Wheel Width W(mm)
25
Boss Width h (mm)
30
Allowable Load (daN)
80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for the stopper mechanism of staircase evacuation vehicles.
5
From Japan
On 2016-04-28 14:51:26
I reached the purpose with an appropriate size.
This review is about item#35772256.
On the door of the door
5
From Japan
On 2014-10-10 15:13:48
I do not use it as a caster but ... I used it for the door of a door. It was thick and very solid. (Things made in China are thin and the material is bad, it will be broken soon) It is likely to have about 10 years.
This review is about item#35772265.