Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Nylon Wheel429G-N
  • Wheel, Nylon Wheel429G-N
  • Wheel, Nylon Wheel429G-N

Wheel, Nylon Wheel429G-N 429G-N50

5.00 (2)
Item.#
06707601
Mfr.#
429G-N50
Package Qty.
1PC
Ship pack of
1
1.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Allowable Load (daN)
38
Hole Diameter d (phi mm)
6.8
Conformity Number
G,R,E,EA,EU,A,B,K,Y,220G,220E,450,120K,120L,155
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
21
Boss Width h (mm)
24
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the stopper mechanism of stairs evacuation vehicles.
5
From Japan
On 2016-04-28 14:51:26
We've reached the goal with a suitable size.
This review is about item#35772256.
To the door of the roller
5
From Japan
On 2014-10-10 15:13:48
It is not for use as a caster, but ... Processed to have used the door of the roller. It was what was very firm is thick. (Or Chinese-made ones are thin material is also bad, you crack immediately) Also it is likely to have about 10 years.
This review is about item#35772265.