Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Rubber One Wheel425 E-R
  • Wheel, Rubber One Wheel425 E-R
  • Wheel, Rubber One Wheel425 E-R

Wheel, Rubber One Wheel425 E-R 425E-R100

4.64 (28)
Item.#
06707617
Mfr.#
425E-R100
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
27
Boss Width h (mm)
30
Material (Wheel)
Contains rubber solid wheel and resin bush
Allowable Load (daN)
50
Hole Diameter d (phi mm)
8.3
Conformity Number
E, ER, EA, EK, EKR, EU, EX, EN, K, 220E
Customer Reviews
5 star 23
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Mute of Carry's tire
5
From Japan
On 2018-05-26 17:43:47
It is a strong tire. It is a good satisfactory satisfactory silencing of purpose
This review is about item#32737442.
The wheels of the dolly which had been stored for a long time deteriorated and the rubber peeled off and it became useless and purchased for replacement
5
From Japan
On 2018-04-13 14:44:25
I purchased watching only the wheel size and pin pitch, but the wheel exchange went well with accurate notation and revival as new! It was saved very much when I found it in a monotalou where I gave up parts without even knowing the manufacturer. I will also use it.
This review is about item#6707617.
Wheel exchange of L type cart
4
From Japan
On 2018-04-10 18:16:46
Since it was attached from the beginning, because the wheel was poor, I changed it for this item because it was deformed. Because the wheel shaft diameter was the same, it was easy to replace, the nylon bearing also slipped well, it was smoothly rotated, but the weight is quite heavy, the rubber is stiff, so load bearing is likely to be, but the vibration absorptivity is low I think.
This review is about item#35772134.
Machine in the factory
1
From Japan
On 2017-12-20 16:59:27
I bought it with the same model number but the inside diameter was different. I neglected to check the dimensions.
This review is about item#6619785.
Wheel of elastic gate
5
From Japan
On 2017-11-04 11:40:36
Difficult to open due to wheel wear with quick delivery soon cured.
This review is about item#35772125.
toolbox
5
From Japan
On 2017-09-19 15:40:33
I was looking for screw-in type casters as well as wheels I endured it without size (pitch).
This review is about item#6707617.
Restaurant Wagon Casters
5
From Japan
On 2017-09-18 16:40:13
Smooth movement, quiet and great! ! Next time thanking you ^ ^
This review is about item#6619785.
Repair of bike lift
5
From Japan
On 2017-08-19 20:30:14
After all the new article, the movement is smooth and the lift-up became easier.
This review is about item#35675936.
Repair of carry bag
5
From Japan
On 2017-05-17 18:38:06
Size is perfect, you can easily purchase without making mistakes.
This review is about item#35675936.
For replacing the suitcase
5
From Japan
On 2017-01-18 15:27:27
The type and size are large and the price was affordable and easy to ask and was very good.
This review is about item#35772125.