Buy more than* S$200* and get FREE SHIPPING

  • Dial Depth Gauge, Special Type

Dial Depth Gauge, Special Type DM-251

5.00 (1)
Item.#
06707635
Mfr.#
DM-251
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Purpose
Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate., Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate.
Measuring Force (N)
1.4 or less
Measuring Range (mm)
0 to 5
Gauge Head Form (mm)
Special needle-like
Weight (g)
165
Pricision (micrometer)
+/-10
Scale Interval (mm)
0.01
Gauge Head
ZS-106
Type
Printed circuit board for measurement
Usage
Adhere base bottom face to measurement origin point (0 point) and rotate front rim to set 0 scale. (Remove front rim with clamp) Confirm how much gauge head come out with short needle and long needle.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We weigh the screw depth of the product and manage it numerically.
5
From Japan
On 2015-04-13 13:21:52
I am very satisfied, but only one point. As it is with a special type, the sense of instability is slightly distorted because it is not a special box. I hope improvement.
This review is about item#01997475.