Buy more than* S$200* and get FREE SHIPPING

  • Plastic Handle Handy Broom

Plastic Handle Handy Broom HB-240

3.87 (23)
Package Qty.
Ship pack of
2.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Removal of chip which occurs with lathe turning Cleaning working table
Material (Brush Part)
Hard eyes
Thickness (mm)
About 13
Handle Length (mm)
About 130
Trim Length (mm)
About 85
Overall Length (mm)
About 215
Width (mm)
About 65
Customer Reviews
5 star 11
4 star 5
3 star 3
2 star 1
1 star 3
Review Rating: 3.87
23 Customer Reviews
The reviews are automatic translation.
Machine cleaning
From Japan
On 2017-02-16 14:09:24
I use it for cleaning the lathe. It is hard and easy to use.
This review is about item#6707696.
Cleaning machine, cleaning swarf
From Japan
On 2016-07-08 11:57:45
The hair is too hard. I can not sweep fine iron powder like casting powder well.
Take out dust
From Japan
On 2016-06-27 16:20:04
Good cheap!
This review is about item#06707696.
I am using it for cleaning the milling cutter / lathe chip.
From Japan
On 2016-04-09 07:34:17
In general usage, there will be no problem with the length of hair, but because cutting oil is used when milling machine · lathe is processed, because the hair of Hawki is long, it is not possible to sweep the chip well, so cut the length of the hair short It is. I think that if you can make the thickness of hair a bit thicker, it will be more convenient to use. Type: Rigid "hard eye" I am surprised, but since hair spreads, I feel that it is hard to say a bit. If it is slightly harder, I feel I did not need to shorten the length of the hair. But, this price may not be able to be helped.
This review is about item#06707696.
Cleaning the workbench
From Japan
On 2016-01-15 17:46:02
It is a general item so there is no particular problem.
This review is about item#06707696.
Cleaning the shoebox
From Japan
On 2015-12-14 11:23:57
It is a novelty born in particular. It's easy and you can hook it.
This review is about item#06707696.
Machine maintenance and cleaning
From Japan
On 2015-11-06 15:35:36
We need tens of pieces for each machine tool so we can sell it without paying attention to the price. There is no problem as it can be used without particular inconvenience.
This review is about item#06707696.
From Japan
On 2015-06-22 08:20:22
If you use it, the ends of the hair will spread out, so if you bind at even one point with a string you will have better. . .
This review is about item#06707696.
Cleaning the lathe
From Japan
On 2015-06-15 09:37:37
It is suitable for cleaning chips because the tip is hard.
This review is about item#06707696.
Cleaning work
From Japan
On 2015-01-16 17:39:04
I bought two, but there are variations in quality. One looks well-organized and the hardness of the hair is exactly good, but the other one is dirty from the appearance. The length and the thickness of the hair are not aligned, and the hardness of the hair is obviously harder than the first one. Because it is this price, you may not complain, but I am slightly dissatisfied. It is a good product if it does not have it.
This review is about item#06707696.