Buy more than* S$200* and get FREE SHIPPING

  • Metal Handle Handy Broom

Metal Handle Handy Broom HB-242

4.00 (6)
Item.#
06707714
Mfr.#
HB-242
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of chip which occurs with lathe turning Cleaning working table
Material (Brush Part)
Wire
Type
Gold pattern
Thickness (mm)
About 13
Handle Length (mm)
About 70
Trim Length (mm)
About 40
Overall Length (mm)
About 135
Width (mm)
About 19
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Maintenance of parts
5
From Japan
On 2018-01-16 09:55:19
There is a difference between the product that I used to date and the highest.
This review is about item#6707714.
Cleaning up kiriko after drilling
5
From Japan
On 2018-01-06 11:54:49
With the wire brush, only the tip wears out, this type of brush using the whole brush, efficiency of the waist feel good, I will try to use it in the future.
This review is about item#6707714.
Cleaning of chip in milling machine
2
From Japan
On 2017-07-17 15:27:57
This wire hawk is stiff and can not be used for cutting scraps on the board surface. However, I think that it is suitable for removing the cutting edge of the drill tip.
This review is about item#6707714.
Cleaning of the dressing table
2
From Japan
On 2015-04-20 08:43:55
Drilling machine, used for cleaning after working on lathes, the purpose was different and the goods did not fit.
Machine cleaning after hobby metal machining
5
From Japan
On 2012-04-15 21:53:06
It is handy to take stickiness of a stubborn clasp that can not be taken with a toothbrush.
This review is about item#06707714.
Removing clippings collected in milling machine table grooves
5
From Japan
On 2009-06-17 02:14:36
Since the brush's waist is solid, it is easy to clean stuck clasps.
This review is about item#06707714.