Buy more than* S$200* and get FREE SHIPPING

  • Welding Face Shield

Welding Face Shield Helmet B type

4.67 (3)
Item.#
06707723
Mfr.#
Helmet B type
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Glass not included.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Around 220x140x340
Specification
Window frame fixed type
Weight (g)
Aprroximately 430
Window Dimensions (Width x Height)(mm)
Around 90x40
Material
Made of fiber
Type
Fixed window type
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Welding construction
5
From Japan
On 2015-11-06 15:01:50
The threads of each part are easy to loosen.
This review is about item#06706253.
Welding operation
5
From Japan
On 2014-09-24 15:17:24
The fastening part of the head of the face was not too hard, it was just too good. I felt that making the surface itself was also solid and good for the price.
This review is about item#06706253.
Used for welding of steel plates and grinding after welding
4
From Japan
On 2010-01-04 20:58:13
I use it very conveniently. Welding in a narrow place is inconvenient and I want you to cut the face small.
This review is about item#06706253.