Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bottle for Repackaging Into Smaller Quantities
  • Bottle for Repackaging Into Smaller Quantities
  • Bottle for Repackaging Into Smaller Quantities

Bottle for Repackaging Into Smaller Quantities -

2.00 (3)
Item.#
06707741
Mfr.#
-
Package Qty.
1Bag(3PC)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For subdivisions into thinner, clear, white, etc..
Specification
With display label
Dimension (phi x Height H) (mm)
140x255
Material
Hard polyethylene
AS ONE Part Number
4-5007-02
Capacity (L)
3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
I use it for coating thinner.
4
From Japan
On 2018-02-22 17:14:48
The size is very nice, but the exit lid's plastic hose? Is too hard It is difficult to get out. Price is also a bit cheaper and it is easy to purchase frequently for replacement.
This review is about item#6707732.
For subdivision of organic solvent
1
From Japan
On 2015-07-12 21:35:04
Just a little tilted to leak. Because it is not confidential, it is not usable as an organic solvent container.
This review is about item#06707732.
To divide it into business trip destination and take it.
1
From Japan
On 2014-04-28 15:06:16
Neither the lid nor the pouring spill leaked the jar jar and could not be used. I wanted you to display it as unsuitable for carrying on product display. Or, please tell the manufacturer whether to attach the inner lid or sell separately.
This review is about item#06707741.