Buy more than* S$200* and get FREE SHIPPING

  • Built-In Photoelectric Switch for Amplifier, SmallE3Z

Built-In Photoelectric Switch for Amplifier, SmallE3Z E3Z-T61K 2M

5.00 (2)
Item.#
06707766
Mfr.#
E3Z-T61K 2M
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Indicator Light
Orange (projector)
Indicating Lamp
There
Stability Indicator
Green
Operation Indicator
Orange color
Material (lens)
Degeneration polyallylate
Material (case)
Polybutylene terephthalate
Standard Detective Object (mm)
Opaque body of phi12 more
Connection Method
Code drawer type
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Cord Length (m)
2
Control Output
(: 1V or less, 10 to 100mA load current: 2V or less residual voltage load current less than 10mA) ON when light switch open collector output type Sha (NPN output) Light-ON / load power supply voltage DC26.4V below, load current 100mA or less switchtable)
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Protection Circuit
Reverse connection of power supply protection and output short-circuit protection and output reverse connection protection
Ambient Humidity (% RH)
35-95 (icing, no condensation): 35-85, Storage Operating:
Angle of Beam Spread (degree)
Emitter and receiver: each 3-15
Using Periphery illuminanation (Lx)
The light-receiving surface illumination, incandescent lamp: 3000 or less, sunlight: 10,000 or less
Light Sources (projection of light wavelength)
Infrared light emitting diode (870nm)
Sensitivity Adjustment Method
Single Turn volume
Compatible Standard
RoHS Compliance / CE
Output
NPN
Protection Structure
IEC standard IP67
Weight (g)
About50(Packed state)
Accessories
Instruction Manual
Detection Distance
15m
Detection Method
Transmissive type and oil type
Response Time
Operation: return each less than 1ns
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 10% or less
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included., This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Ambient Temperature (Degree C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Consumption Electric Current (mA)
35 or less (Emitter: 15 receiver: 20)
Withstand Voltage
AC1000V 50/60Hz 1min
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of photoelectric tube of 30 year old machine
5
From Japan
On 2017-02-22 13:21:07
Because shape is totally different, I was caught in the installation. Since the beam of the projector is thin, it is difficult to interfere.
This review is about item#39053892.
Stolen prevention, parking garage parked stop position when moving backward
5
From Japan
On 2014-02-15 21:38:20
It was compact in size and easy to handle, I wanted a power supply that can be used at 100 V, but I could not find Mr. Monotaro's catalog.
This review is about item#06862177.