Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Adhesive Tape No.513
  • Double-Sided Adhesive Tape No.513
  • Double-Sided Adhesive Tape No.513

Double-Sided Adhesive Tape No.513 No.513

5.00 (1)
Item.#
06707845
Mfr.#
No.513
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Printing in a short time edition fastened with glue. natural rubber type, synthetic rubber with glue fastening edition
Adhesive
Rubber
Tape Length (m)
30
Tape Width (mm)
50
Adhesive Force (N/20mm)
8.3
Tape Thickness (mm)
0.13
Base Material
Japanese paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste cutting the resin
5
From Japan
On 2014-07-14 13:22:49
It uses more than 30 years. Is a staple in our industry. Each of the other tape width (10mm15mm20mm30mm) also want you to sell.
This review is about item#06707836.