Buy more than* S$200* and get FREE SHIPPING

  • Removable And Strong  Double-Faced Tape No.5000Ns
  • Removable And Strong  Double-Faced Tape No.5000Ns
  • Removable And Strong  Double-Faced Tape No.5000Ns

Removable And Strong Double-Faced Tape No.5000Ns NW-5000NS

4.77 (30)
Item.#
06708457
Mfr.#
NW-5000NS
Package Qty.
1Roll
Ship pack of
1
3.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
20
Tape Thickness (mm)
0.16
Base Material
Non-woven fabric
AS ONE Part Number
1-9948-02
Adhesive Force (N/20mm)
16.0
Caution
No adhesive material Surfaces treated with fluorine, gritty, silicone, heavy objects, No adhesive material Surfaces treated with fluorine, gritty, silicone, heavy objects
Adhesive Power (N/10mm)
8.55
Tape Length (m)
20
Tape Width (mm)
10
Holding Power (mm/h)
2.0
Adhesive
Acrylic type
Purpose
Seal , cushion fastening for home appliances such as Printer.photocopying machine, OA machinery and tools, TV.air conditionner...For bonding with such PET film internal parts of personal computers,cellphones..., Seal , cushion fastening for home appliances such as Printer.photocopying machine, OA machinery and tools, TV.air conditionner...For bonding with such PET film internal parts of personal computers,cellphones...
Customer Reviews
5 star 25
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-11-20 21:38:36
Although it is inexpensive, it used enough for DIY use, and it did a good job.
This review is about item#6708457.
Product processing, parts installation
4
From Japan
On 2017-10-11 21:55:27
Adhesive strength is strong, it is useful because it is difficult to remove the adhesive even if peeled off. For tape only I think that the quality made by the manufacturer is flying a little bit. Because putting dust and others on the side when putting on that side. I want a special tape dispenser.
This review is about item#6708457.
Paste product
3
From Japan
On 2017-08-21 15:24:10
Used to install metal products. I chose this product because there is a possibility of redeposition. Good feeling.
This review is about item#6708457.
Fixation of acrylic material during processing
5
From Japan
On 2017-07-28 08:51:44
At the time of acrylic processing, adhesion with a considerable strength, peeling off after processing is necessary a little force, but tape can not be torn
This review is about item#06708475.
Bicycle race number stop
5
From Japan
On 2017-03-30 22:48:54
Purchase for bicycle race number stop. I tried it on a rainy day, but it did not peel at all. It is very easy to use double sided tape.
This review is about item#6708475.
Used for exhibitions of arts and crafts
5
From Japan
On 2017-02-15 00:15:23
It firmly sticks, yet it is easy to peel off with little concern about adhesive residue, and I love it.
This review is about item#06708475.
During resin cutting with end mill
5
From Japan
On 2017-01-05 17:00:00
Although it is used for bonding the resin and aluminum plate at the time of resin cutting, it is firmly fixed, there is no deviation even when a load is applied, and even when peeling, adhesive remains on each other's material It is very convenient to peel off cleanly.
This review is about item#33428796.
Pasting during acrylic plate processing
5
From Japan
On 2016-09-29 16:37:47
Since it is re-peeling, detachment after processing is easy to do. It is just adhesive strength.
This review is about item#6708457.
Wiring molding fixed
5
From Japan
On 2016-08-26 12:16:20
I will use it as a staple to fix the molding so that it will melt out due to secular change and get stained or you will fall apart at peeling. If each of the adhesion partners is a smooth surface, strength comes out considerably, and those with the number of days take power to take.
This review is about item#6708466.
Pasting a design picture
5
From Japan
On 2016-06-16 15:15:04
I have been using it for over 20 years.
This review is about item#06708441.