Buy more than* S$200* and get FREE SHIPPING

  • Removable And Strong  Double-Faced Tape No.5000Ns

Removable And Strong Double-Faced Tape No.5000Ns NW-5000NS

4.85 (26)
Item.#
06708475
Mfr.#
NW-5000NS
Package Qty.
1Roll
Ship pack of
1
7.40 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
20
Tape Thickness (mm)
0.16
Adhesive
Acrylic type
Base Material
Non-woven fabric
TRUSCO Part Number
325-1446
Holding Power (mm/h)
2.0
Purpose
Seal , cushion fastening for home appliances such as Printer.photocopying machine, OA machinery and tools, TV.air conditionner...For bonding with such PET film internal parts of personal computers,cellphones..., Seal , cushion fastening for home appliances such as Printer.photocopying machine, OA machinery and tools, TV.air conditionner...For bonding with such PET film internal parts of personal computers,cellphones...
Adhesive Power (N/10mm)
8.55
Adhesive Force (N/20mm)
16.0
Tape Length (m)
20
Tape Width (mm)
20
AS ONE Part Number
1-9948-04
Caution
No adhesive material Surfaces treated with fluorine, gritty, silicone, heavy objects, No adhesive material Surfaces treated with fluorine, gritty, silicone, heavy objects
Customer Reviews
5 star 23
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
26 Customer Reviews
The reviews are automatic translation.
Bicycle race number stop
5
From Japan
On 2017-03-30 22:48:54
Purchase for bicycle race number stop. I tried it on a rainy day, but it did not peel at all. It is very easy to use double sided tape.
This review is about item#6708475.
Used for exhibitions of arts and crafts
5
From Japan
On 2017-02-15 00:15:23
It firmly sticks, yet it is easy to peel off with little concern about adhesive residue, and I love it.
This review is about item#06708475.
During resin cutting with end mill
5
From Japan
On 2017-01-05 17:00:00
Although it is used for bonding the resin and aluminum plate at the time of resin cutting, it is firmly fixed, there is no deviation even when a load is applied, and even when peeling, adhesive remains on each other's material It is very convenient to peel off cleanly.
This review is about item#33428796.
Pasting during acrylic plate processing
5
From Japan
On 2016-09-29 16:37:47
Since it is re-peeling, detachment after processing is easy to do. It is just adhesive strength.
This review is about item#6708457.
Wiring molding fixed
5
From Japan
On 2016-08-26 12:16:20
I will use it as a staple to fix the molding so that it will melt out due to secular change and get stained or you will fall apart at peeling. If each of the adhesion partners is a smooth surface, strength comes out considerably, and those with the number of days take power to take.
This review is about item#6708466.
Pasting a design picture
5
From Japan
On 2016-06-16 15:15:04
I have been using it for over 20 years.
This review is about item#06708441.
To double-window rail sticking
5
From Japan
On 2016-04-11 16:22:39
Light Mall White Glass Door Rail 5 Bottom Light Mole White Glass Door Rail 5 on PVC Mall (White) Tape Used to Fix the Tape to the Window Frame (Wood) It was a thin tape but attached firmly Sticky misstatement I was able to fix it
This review is about item#06708466.
For fixing CNC milling work.
5
From Japan
On 2016-01-11 20:20:56
I bought it because the price delivery date is the best as compared with other places.
This review is about item#06708457.
Crucifixion
5
From Japan
On 2015-11-13 16:01:21
It was the best dish!
This review is about item#06708441.
For sliding & scratching on wooden boards etc.
5
From Japan
On 2015-10-28 15:59:47
It is good because it does not leave a sticky surface after peeling off it beautifully when peeling off.
This review is about item#06708441.