Buy more than* S$200* and get FREE SHIPPING

  • Prescale
  • Prescale
  • Prescale
  • Prescale

Prescale LLLW

5.00 (1)
Item.#
06708484
Mfr.#
LLLW
Package Qty.
1PC
Ship pack of
1
569.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Range (MPa)
0.2 - 0.6
TRUSCO Part Number
356-1208
Using Recommended Humidity Range (%)
35 - 80
Classification
Two sheet type
Pricision
less than +/-10% (With a precise densitometer when 23deg C-65%RH)
Type
FOR ULTRA LOW VOLTAGE (LLW)
AS ONE Part Number
1-3012-01
Using Recommended Temperature Range (degree c)
20 - 35
Dimensions {Width W (mm) x Length l (m)}
270x4
Usage
Cut and insert film. Micro capsule and developer of color coupler layer make pressured part red. 1. Cur prescale as long as needed. 2. Insert cut film in to measuring part and put pressure. 3. Pick film up. Confirm pressure distribution by your eyes.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirm left-right balance of roll pressure
5
From Japan
On 2017-09-29 17:52:56
I think that it is a highly accurate and reliable product. However, handling must be done cautiously, even if you lightly touch it will turn red. I think whether it is better if there is a closing board and one action (trigger) and it can demonstrate the function.
This review is about item#6708484.