Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polinet Sheets
  • Polinet Sheets
  • Polinet Sheets
  • Polinet Sheets

Polinet Sheets 93x228 A#150

4.50 (2)
Item.#
06708527
Mfr.#
93x228 A#150
Package Qty.
1Pack(3Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
A, A
Grain Size
150, 150
Application
Recommended roughness for rust removal (Use for order) #80'-> #150'-> #240'-> #150'-> #240-> #320. Recommended roughness to remove burn from pan (Use for order)# 150'-> # 240 Recommended roughness for paint removal # 150'-> # 240'-> # 320'-> # 600
Dimension (mm)
93x228, 93x228
Caution
Plated, ceramic and plastic products, this product is too coarse. Please watch that you do not shave off too much as grinding/scraping is very strong. Double-sided processing may cause injuries to the hand. Please always wear gloves. Please note that glos, Plated, ceramic and plastic products, this product is too coarse. Please watch that you do not shave off too much as grinding/scraping is very strong. Double-sided processing may cause injuries to the hand. Please always wear gloves. Please note that glos
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is for inventory as it was good to use past
5
From Japan
On 2017-09-11 18:13:42
I have not yet used it, but I expect it. I am looking forward to that time.
This review is about item#6708536.
Cleaning sanitary ware and FRP etc
4
From Japan
On 2016-02-23 16:35:12
It is durable and easy to use. I would like you to sell it with a larger size.
This review is about item#06708554.