Buy more than* S$200* and get FREE SHIPPING

  • Poly net sheets
  • Poly net sheets
  • Poly net sheets
  • Poly net sheets

Poly net sheets 93x228 A#240

4.00 (1)
Item.#
06708536
Mfr.#
93x228 A#240
Package Qty.
1Pack(3Sheet)
Ship pack of
1
5.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
A, A
Grain Size
240, 240
Dimension (mm)
93x228, 93x228
Application
Rust cleansing Suitable Roughness(use order)No.80->No.150->No.240->No.320 Remove oil dirt on gas ovens Suitable Roughness(use order)No.240->No.320->No.600 Remove burn stain Suitable Roughness(use order)No.150->No.240 Remove paint Suit
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning, such as sanitary ware and FRP
4
From Japan
On 2016-02-23 16:35:12
Durability is also available and easy to use. We want to sell in a larger size.
This review is about item#06708554.