Buy more than* S$200* and get FREE SHIPPING

  • Polinet Sheets
  • Polinet Sheets
  • Polinet Sheets

Polinet Sheets 93x228 A#1000

4.50 (2)
Item.#
06708563
Mfr.#
93x228 A#1000
Package Qty.
1Pack(3Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
A, A
Grain Size
1000, 1000
Application
-Pre-painting base polishing Recommended roughness (in order of use): # 600 -> # 1000 -Knives and crop shear sharpening Recommended roughness (in order of use):#600->#1000 -For do-it-yourself, wood, metals, painting Recommended roughness (i
Dimension (mm)
93x228, 93x228
Caution
Plated, ceramic and plastic products, this product is too coarse. Please watch that you do not shave off too much as grinding/scraping is very strong. Double-sided processing may cause injuries to the hand. Please always wear gloves. Please note that glos, Plated, ceramic and plastic products, this product is too coarse. Please watch that you do not shave off too much as grinding/scraping is very strong. Double-sided processing may cause injuries to the hand. Please always wear gloves. Please note that glos
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is for inventory as it was good to use past
5
From Japan
On 2017-09-11 18:13:42
I have not yet used it, but I expect it. I am looking forward to that time.
This review is about item#6708536.
Cleaning sanitary ware and FRP etc
4
From Japan
On 2016-02-23 16:35:12
It is durable and easy to use. I would like you to sell it with a larger size.
This review is about item#06708554.